PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 100 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G1857782| Mfr #: 4CVU5

$879.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Class: bHz: 60Nameplate RPM: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857782 Mfr #: 4CVU5
Insulation Class: bHz: 60
Nameplate RPM: 100Max. Ambient Temp.: 40 Degrees C
Enclosure: TEFCDimension D: 4-3/4"
Dimension X: 1.63"Dimension A: 8.97"
Gear Case Material: Die Cast AluminumOverhung Load: 670 lb.
Height (Dimension O): 9.53"Dimension S: 1.09"
Phase: 1Motor Type: Capacitor-Start
Housing: Aluminum/Cast IronDimension F: 4.77"
Dimension Z: 4-3/4"Dimension U: 7.88"
Dimension L: 2.38"RPM Range: 76 to 100
Dimension N: 0.31"Dimension E: 3.22"
Starting Torque: 1062 in.-lb.Seals: Oil Seals on Axle Shaft
Keyway Size: 3/16" Square x 1"Shaft Orientation: Right Angle
Application: Printing Press, Conveyors, Pumps, MixersGear Type: Worm
Dimension D1: 9.08"Bearings: Ball
Dimension H: 2-1/2"Gears: Hardened Steel Worm, Forged Bronze Output Gear
Shaft: Single OutputThermal Protection: None
Gear Ratio: 18:1Input HP: 1/2
Dimension BA: .75"Overall Length: 15"
Dimension D2: 2.38"Dimension B: 5.91"
Voltage: 115/208-230Rotation: Reversible
Standards: UL Recognized/CSAFull Load Amps: 6.6/3.3
Mounting: All PositionDimension AA: 6.03"
Dimension C: 5.63"Shaft Length (Dimension V): 1.88"
Item: AC GearmotorShaft Dia. (Dimension U): 3/4"
Gear Material: Hardened Steel/Forged BronzeDimension AB: 5-1/2"
Includes: CapacitorLubrication: Gear Oil
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 100, Max. Torque 254 in.-lb., Overhung Load 670 lb., Input HP 1/2, Gear Ratio 18:1, Full Load Amps 6.6/3.3, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Reviews