Dayton
AC Gearmotor, 38.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 2Z841
Zoro # G1260226
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 38 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 6.7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG4
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE01
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPN7
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage 4Z132
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage 6Z913
- DAYTON DC Gearmotor, 42.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage 2H561
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L525
- DAYTON AC Mtr, PSC, TEFC, 1/12 HP, 1600 rpm 23L389
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1L533
- DAYTON AC Gearmotor, 278.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z818
- DAYTON AC Gearmotor, 3.3 in-lb Max. Torque, 368 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1MBG7
- Dayton Gearmotors