AC Gearmotor, 100 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1175894| Mfr #: 4CVX1

$855.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gear Ratio: 18:1Shaft Dia. (Dimension U): 1"Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175894 Mfr #: 4CVX1
Gear Ratio: 18:1Shaft Dia. (Dimension U): 1"
Bearings: BallDimension AB: 6"
Full Load Amps: 2.0-1.9/0.95Item: AC Gearmotor
Seals: Oil Seals on Axle ShaftDimension N: 0.44"
Dimension X: 2"Dimension AA: 6.72"
Dimension S: 1.38"Lubrication: Gear Oil
Rotation: ReversibleGear Case Material: Die Cast Aluminum
Shaft: Single OutputDimension E: 3.22"
Dimension BA: 1"Thermal Protection: None
Motor Type: 3-PhaseDimension B: 7.13"
Standards: UL Recognized/CSADimension L: 2-1/2"
Enclosure: TEFCOverhung Load: 831 lb.
Shaft Length (Dimension V): 2.25"Dimension D: 6"
Keyway Size: 1/4" Square x 1-1/4"Dimension D2: 3"
Gear Material: Hardened Steel/Forged BronzeNameplate RPM: 100
Dimension A: 9.53"Voltage: 208-230/460
Mounting: All PositionDimension C: 7"
Dimension Z: 5"Housing: Aluminum/Cast Iron
Phase: 3Max. Ambient Temp.: 40 Degrees C
Dimension F: 6.06"Application: Printing Press, Conveyors, Pumps, Mixers
Gear Type: WormHeight (Dimension O): 9.06"
Insulation Class: FDimension D1: 11"
Shaft Orientation: Right AngleRPM Range: 76 to 100
Dimension H: 3-1/4"Input HP: 1/2
Starting Torque: 792 in.-lb.Hz: 60/50
Gears: Hardened Steel Worm, Forged Bronze Output GearOverall Length: 16.25"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 208-230/460VAC, 3 Gearmotor Phase, Max. Torque 265.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 100, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 831 lb., Input HP 1/2, Gear Ratio 18:1, Full Load Amps 2.0-1.9/0.95, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Aluminum/Cast Iron Housing

Reviews