KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 100 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1912172| Mfr #: 4CVY8

$891.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Dimension H: 3-1/4"
Dimension D: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912172 Mfr #: 4CVY8
Phase: 3Dimension H: 3-1/4"
Dimension D: 6"Insulation Class: F
Dimension D1: 11"Height (Dimension O): 9.06"
Input HP: 3/4Shaft: Single Output
Dimension D2: 3"Dimension A: 9.53"
Bearings: BallItem: AC Gearmotor
Application: Printing Press, Conveyors, Pumps, MixersDimension X: 2"
Shaft Length (Dimension V): 2.25"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 100Dimension E: 3.22"
Gears: Hardened Steel Worm, Forged Bronze Output GearShaft Orientation: Right Angle
Dimension S: 1.38"Rotation: Reversible
Hz: 60/50Overhung Load: 831 lb.
Gear Type: WormDimension AB: 6"
Shaft Dia. (Dimension U): 1"Full Load Amps: 2.7-3.0/1.5
Lubrication: Gear OilMotor Type: 3-Phase
Gear Material: Hardened Steel/Forged BronzeVoltage: 208-230/460
Mounting: All PositionDimension L: 2-1/2"
Gear Ratio: 18:1Dimension N: 0.44"
Seals: Oil Seals on Axle ShaftHousing: Aluminum/Cast Iron
Dimension AA: 6.72"Dimension BA: 1"
Overall Length: 16.25"Starting Torque: 1350 in.-lb.
Thermal Protection: NoneDimension Z: 5"
Max. Ambient Temp.: 40 Degrees CRPM Range: 76 to 100
Dimension B: 7.13"Dimension C: 7"
Keyway Size: 1/4" Square x 1-1/4"Dimension F: 6.06"
Standards: UL Recognized/CSAEnclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 100, Max. Torque 394 in.-lb., Overhung Load 831 lb., Input HP 3/4, Gear Ratio 18:1, Full Load Amps 2.7-3.0/1.5, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews