PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 1.1 rpm, Open, 115V

DAYTON| Zoro #: G1266702| Mfr #: 1MBG3

$112.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): .75"Gear Ratio: 3231:1Nameplate RPM: 1.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266702 Mfr #: 1MBG3
Shaft Length (Dimension V): .75"Gear Ratio: 3231:1
Nameplate RPM: 1.1Dimension A: 4.2"
Max. Ambient Temp.: 40 Degrees CThermal Protection: Auto
Includes: Cooling Fan and Spring ClipApplication: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Housing: Die Cast ZincInsulation Class: A
RPM Range: 0 to 15No Load RPM: 1.1
Shaft Dia. (Dimension U): 5/16"Hz: 60/50
Enclosure: OpenLength Less Shaft: 4-3/4"
Standards: UL/CSA/CEMotor Type: Shaded pole
Phase: 1Voltage: 115
Gear Case Material: Die Cast ZincInput HP: 1/316
Max. Torque: 100.0 in.-lb.Overhung Load: 54 lb.
Mounting: All PositionShaft Orientation: Parallel
Rotation: CWFull Load Amps: 0.62
Dimension B: 1.57"Item: AC Gearmotor
Bearings: Needle on Case, Ball and Porous Bronze on MotorLubrication: Grease filled
Gears: All Spur GearsGear Type: Spur
Seals: Gasketed Gear CaseCountry of Origin (subject to change): Multiple

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 100.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 1.1, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 54 lb., Input HP 1/316, Gear Ratio 3231:1, Full Load Amps 0.62, Insulation Class A, Auto Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing

Reviews