AC Gearmotor, 1.1 rpm, Open, 115V

DAYTON| Zoro #: G2446543| Mfr #: 3M095

$57.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446543 Mfr #: 3M095
Shaft Orientation: ParallelShaft Dia. (Dimension U): 5/16"
Lubrication: Grease FilledApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeInsulation Class: B
Item: AC GearmotorInput HP: 1/250
Housing: Die Cast Zinc with Steel CoverGears: Delrin/Steel
Hz: 60Full Load Amps: 0.3
Dimension L: 2.06"Standards: UL Recognized and CSA Certified
Gear Ratio: 2645:1Starting Torque: 50 in.-lb.
Enclosure: OpenVoltage: 115
Gear Material: Delrin and Powdered IronShaft Length (Dimension V): .75"
Gear Case Material: Die Cast Zinc with Steel CoverRotation: CW
Thermal Protection: ImpedanceGear Type: Helical First Stage/Balance Spur
Phase: 1Overhung Load: 3.5 lb.
Mounting: All PositionNameplate RPM: 1.1
Motor Type: Shaded PoleMax. Torque: 50.0 in.-lb.
Length Less Shaft: 2-1/16"Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 1.1, Max. Torque 50.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/250, Gear Ratio 2645:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.