- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 113.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 113.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (Discontinued)
Mfr # M1145151.00
Zoro # G2632865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 113 in-lb
- Gearmotor Shaft Type Single Right
Customers Also Purchased
- Brand Dayton
-
MFR #
M1145151.00
-
Zoro #
G2632865
- UPC # 190735342633
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.25 in |
Keyway Size Type | 3/16 sq in x 1 in |
Dimension X | 4-1/2 in |
Shaft Length (Dimension V) | 1.75 in |
Shaft Dia. (Dimension U) | 5/8 in |
Height (Dimension O) | 1.67 in |
Keyway Size | 3/16" Square x 1" |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 115/230V AC |
Gearmotor Phase | 1 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 113 in-lb |
Gearmotor Shaft Type | Single Right |
Gearmotor Shaft Orientation | Right Angle |
Nameplate RPM | 43 RPM |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | Horizontal or Vertical Shaft Down |
Full Load Amps | 2.0/1.0 |
Standards | UL Recognized/CSA/CE |
Input HP | 1/6 hp |
Shaft Orientation | Right Angle |
Motor Type | Permanent Split Capacitor |
Rotation | Reversible |
Gears | Forged Bronze Output Gear, Hardened Steel Worm |
Seals | Lip, Stainless Steel w/Spring |
Voltage | 115/230 |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60/50 Hz |
RPM @ 50 Hz | 36 RPM |
Overhung Load | 235 lb |
Gear Type | Worm/Output |
Thermal Protection | None |
Shaft | Single Output |
Gear Case Material | Die Cast Aluminum |
Application | Washdown |
RPM Range | 31 to 50 |
Bearings | Ball On Motor, Roller On Case |
Gear Material | Hardened Steel/Forged Bronze |
Service Factor | 1 |
Insulation Class | F |
Starting Torque | 265 in-lb |
Finish | White Epoxy |
Lubrication | Permanent Heavy Duty Gear Oil |
Capacitor Required | Included |
Enclosure | TEFC |
Mounting | All Position Except Shaft Up |
Phase | 1 |
Gear Ratio | 40:1 |
No Load RPM | 45 RPM |
Housing | Rolled Steel |
Housing Material | Rolled Steel |
Maximum Torque | 113 in-lb |
Maximum Ambient Temperature | 40 Degrees C |
Input Horsepower | 0.166666666 hp |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Maximum Torque 113 in-lb, Rotation Reversible, Gear Ratio 40:1, Shaft Orientation Right Angle, Application Washdown