DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 1.2 rpm, Open, 115V

DAYTON| Zoro #: G1997457| Mfr #: 6Z073

$249.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: Open
Shaft Length (Dimension V): 1"
Gear Material: Steel or Heat Treated Powdered Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997457 Mfr #: 6Z073
Enclosure: OpenShaft Length (Dimension V): 1"
Gear Material: Steel or Heat Treated Powdered MetalLubrication: Permanent Heavy Duty Gear Oil
RPM Range: 0 to 15Hz: 60/50
Bearings: Heavy Duty Needle on Case, Ball on MotorHousing: Die Cast Aluminum
Capacitor Required: 2MDV3Shaft Dia. (Dimension U): 1/2"
Gear Type: Helical First Stage/SpurVoltage: 115
Dimension X: 2.8"Seals: Spring Loaded Lip Type on Input and Output Shaft
Motor Type: PSCThermal Protection: Impedance
Overhung Load: 90 lb.Length Less Shaft: 7-1/4"
Brake: Adaptable to 5X400Rotation: Reversible
Full Load Amps: 0.3Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Mounting: All PositionGear Ratio: 1369:1
Input HP: 1/80Max. Torque: 100.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CPhase: 1
Gear Case Material: Die Cast AluminumDimension L: 3.46"
Nameplate RPM: 1.2Dimension C: 8.24"
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 1.2, Max. Torque 100 in.-lb., Overhung Load 90 lb., Input HP 1/80, Gear Ratio 1369:1, Full Load Amps 0.3, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews