DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 120 rpm, ODP, 115V

DAYTON| Zoro #: G1957742| Mfr #: 1LPN9

$341.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: ODP
Shaft Length (Dimension V): 1.5"_x000D_
Gear Material: Steel/Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957742 Mfr #: 1LPN9
Enclosure: ODPShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Steel/PhenolicLubrication: Grease filled
Shaft: Single OutputLength Less Shaft: 9-5/8"
Hz: 60Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincShaft Dia. (Dimension U): 3/4"
Voltage: 115Phase: 1
Seals: Lip Type on Input and Output ShaftMotor Type: Split-phase
Thermal Protection: NoneOverhung Load: 110 lb.
Rotation: ReversibleFull Load Amps: 3.9
Gears: Phenolic/SteelMounting: All Position
Gear Ratio: 14:1Insulation Class: b
Input HP: 1/4Max. Torque: 100.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CReversible Shaft Output: No
Gear Case Material: Die Cast ZincStandards: RU/CSA
Keyway Size: #605 Woodruff KeyRPM Range: 101 to 150
Nameplate RPM: 120Finish: Unpainted
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 120, Max. Torque 100 in.-lb., Overhung Load 110 lb., Input HP 1/4, Gear Ratio 14:1, Full Load Amps 3.9, Insulation Class B, ODP Enclosure, None Thermal Protection, All Position Mounting, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

Reviews