KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 124 rpm, TENV, 115V

DAYTON| Zoro #: G1102911| Mfr #: 4Z612

$225.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 50 lb.
Rotation: Reversible
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102911 Mfr #: 4Z612
Overhung Load: 50 lb.Rotation: Reversible
Lubrication: Grease filledGears: Sintered and Cut Steel/Phenolic
Item: AC GearmotorThermal Protection: None
Max. Torque: 14.0 in.-lb.Capacitor Required: 2MDV4
Input HP: 1/25Gear Ratio: 12:1
Mounting: All PositionGear Case Material: Die Cast Alloy
Housing: Die Cast AlloyBrake: Adaptable to 5X400
Gear Type: HelicalLength Less Shaft: 6-3/8"
Application: Copy Machine Main Drive, Power Transmission/Conveyor DrivesMotor Type: PSC
Phase: 1Shaft Length (Dimension V): 1"
RPM Range: 101 to 150Bearings: Needle and Ball
Dimension L: 6.37"Shaft Dia. (Dimension U): 1/2"
Enclosure: TENVFull Load Amps: 0.51
Hz: 60/50Gear Material: Sintered and Cut Steel/Phenolic
Shaft Orientation: ParallelInsulation Class: b
Max. Ambient Temp.: 40 Degrees CSeals: Grease on Input and Output Shaft
Voltage: 115Nameplate RPM: 124
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 124, Max. Torque 14.0 in.-lb., Overhung Load 50 lb., Input HP 1/25, Gear Ratio 12:1, Full Load Amps 0.51, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Alloy Housing, Copy Machine Main Drive, Power Transmission/Conveyor Drives

Reviews