AC Gearmotor, 124 rpm, TENV, 230V

DAYTON |Zoro #: G1506565|Mfr #: 1L530

$325.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506565 Mfr #: 1L530
Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
Input HP: 1/20Gear Type: Helical First Stage/Spur
Mounting: All PositionGears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Gear Material: Steel or Heat Treated Powdered MetalSeals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Heavy Duty Needle on Case, Ball on MotorShaft Length (Dimension V): 1"
Max. Torque: 25.0 in.-lb.Rotation: Reversible
Item: AC GearmotorOverhung Load: 90 lb.
Length Less Shaft: 8"Motor Type: PSC
Full Load Amps: 0.3Lubrication: Permanent Heavy Duty Gear Oil
Hz: 50/60Gear Ratio: 13:1
Enclosure: TENVDimension L: 4.92"
Dimension C: 9.04"Brake: Adaptable to 5X400
Shaft Dia. (Dimension U): 1/2"Dimension X: 2.1"
Voltage: 230Phase: 1
Capacitor Required: IncludedShaft Orientation: Parallel
Nameplate RPM: 124Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 230, 1 Phase, 50/60 Hz, Nameplate RPM 124, Max. Torque 25.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 13:1, Full Load Amps 0.3, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC

Product Reviews

Save 15% when you sign up for Z-mail.