AC Gearmotor, 125 rpm, TEFC, 208-230/460V

DAYTON |Zoro #: G0899071|Mfr #: 4RYV6

$1,141.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899071 Mfr #: 4RYV6
Mounting: All PositionPhase: 3
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Gear Case Material: Die Cast AluminumInput HP: 1/2
Item: AC GearmotorGears: Hardened Steel
Application: Conveyors, Pumps, Mixers, FeedersDimension BA: 0.63"
Dimension C: 4.81"Shaft Length (Dimension V): 1.81"
Dimension AB: 0.67"Overhung Load: 415 lb.
Dimension A: 8.47"Overall Length: 14.91"
Bearings: BallKeyway Size: 3/16" Square x 1-9/16"
Shaft: Single OutputInsulation Class: F
Thermal Protection: NoneDimension D2: 1.81"
Lubrication: Gear OilHz: 60
Shaft Dia. (Dimension U): 5/8"Dimension D1: 4.72"
Nameplate RPM: 125Dimension N: 0.39"
Gear Material: Hardened SteelGear Ratio: 14:1
Max. Torque: 234 in.-lb.Dimension L: 3.54"
Standards: UL Recognized/CSADimension B: 4.93"
Housing: Die Cast AluminumDimension H: 0.945"
Seals: Oil Seals on Output ShaftDimension Z: 3.94"
Full Load Amps: 2.5-2.6/1.3Dimension F: 4.33"
Dimension X: 1.97"Length Less Shaft: 13-1/8"
Dimension E: 1.59"Voltage: 208-230/460
Dimension AA: 4.63"Dimension D: 4.14"
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 125, Max. Torque 234 in.-lb., Overhung Load 415 lb., Input HP 1/2, Gear Ratio 14:1, Full Load Amps 2.5-2.6/1.3, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Conveyors, Pumps, Mixers, Feeders

Product Reviews

Save 15% when you sign up for Z-mail.