BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 13 rpm, Open, 115V

DAYTON| Zoro #: G1092384| Mfr #: 1LPN1

$278.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 150 lb.Gears: Acetyl/SteelRotation: CW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092384 Mfr #: 1LPN1
Overhung Load: 150 lb.Gears: Acetyl/Steel
Rotation: CWMotor Type: Shaded pole
Finish: UnpaintedMax. Ambient Temp.: 40 Degrees C
Gear Material: Acetyl/SteelShaft Length (Dimension V): 1.5"_x000D_
Brake: DiscHousing: Die Cast Zinc
Shaft Dia. (Dimension U): 5/8"Length Less Shaft: 8-7/8"
Bearings: Porous Bronze Sleeve on Case, Ball on MotorItem: AC Gearmotor
Insulation Class: bGear Case Material: Die Cast Zinc
Standards: RU/CSAThermal Protection: None
Nameplate RPM: 13Mounting: All Position
Phase: 1Gear Ratio: 128:1
Voltage: 115Shaft: Single Output
Keyway Size: #605 Woodruff KeyRPM Range: 0 to 15
Lubrication: Grease filledShaft Orientation: Parallel
Seals: Lip Type on Output ShaftHz: 60
Input HP: 1/10Enclosure: Open
Full Load Amps: 2.6Reversible Shaft Output: No
Max. Torque: 113.0 in.-lb.Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 113.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 13, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 150 lb., Input HP 1/10, Gear Ratio 128:1, Full Load Amps 2.6, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing

Reviews