DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 13 rpm, Open, 115V

DAYTON| Zoro #: G1881582| Mfr #: 1LPN2

$214.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: Open
Shaft Length (Dimension V): 1.5"_x000D_
Gear Material: Acetyl/Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881582 Mfr #: 1LPN2
Enclosure: OpenShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Acetyl/SteelLubrication: Grease filled
Shaft: Single OutputLength Less Shaft: 7-7/8"
Hz: 60Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincShaft Dia. (Dimension U): 5/8"
Voltage: 115Phase: 1
Seals: Lip Type on Output ShaftMotor Type: Shaded pole
Thermal Protection: NoneOverhung Load: 150 lb.
Rotation: CWFull Load Amps: 2.6
Gears: Acetyl/SteelMounting: All Position
Gear Ratio: 128:1Insulation Class: b
Input HP: 1/10Max. Ambient Temp.: 40 Degrees C
Reversible Shaft Output: NoGear Case Material: Die Cast Zinc
Standards: RU/CSAKeyway Size: #605 Woodruff Key
RPM Range: 0 to 15Nameplate RPM: 13
Finish: UnpaintedItem: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 13, Max. Torque 113 in.-lb., Overhung Load 150 lb., Input HP 1/10, Gear Ratio 128:1, Full Load Amps 2.6, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing

Reviews