KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 13 rpm, Open, 115V

DAYTON| Zoro #: G0421671| Mfr #: 1MBG5

$108.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 18 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421671 Mfr #: 1MBG5
Overhung Load: 18 lb.Rotation: CW
Lubrication: Grease filledGears: All Spur Gears
Item: AC GearmotorThermal Protection: Auto
Max. Torque: 50.0 in.-lb.Input HP: 1/64
Gear Ratio: 252:1Standards: UL/CSA/CE
Mounting: All PositionGear Case Material: Die Cast Zinc
Housing: Die Cast ZincGear Type: Spur
Length Less Shaft: 4-5/8"Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Motor Type: Shaded poleDimension A: 4.04"
Phase: 1Shaft Length (Dimension V): .75"
RPM Range: 0 to 15Bearings: Needle on Case, Ball and Porous Bronze on Motor
Shaft Dia. (Dimension U): 5/16"Enclosure: Open
No Load RPM: 13.8Full Load Amps: 1.2
Hz: 60/50Dimension B: 1.17"
Shaft Orientation: ParallelInsulation Class: A
Max. Ambient Temp.: 40 Degrees CSeals: Gasketed Gear Case
Includes: Cooling Fan and Spring ClipVoltage: 115
Nameplate RPM: 13Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 13, Max. Torque 50.0 in.-lb., Overhung Load 18 lb., Input HP 1/64, Gear Ratio 252:1, Full Load Amps 1.2, Insulation Class A, Open Enclosure, Auto Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays

Reviews