KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 130 rpm, Open, 115V

DAYTON| Zoro #: G1352373| Mfr #: 1MBG1

$92.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 41 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352373 Mfr #: 1MBG1
Overhung Load: 41 lb.Rotation: CW
Lubrication: Grease filledGears: All Spur Gears
Item: AC GearmotorThermal Protection: None
Input HP: 1/145Gear Ratio: 26:1
Standards: UL/CSA/CEMounting: All Position
Gear Case Material: Die Cast ZincHousing: Die Cast Zinc
Gear Type: SpurLength Less Shaft: 3-7/8"
Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, DisplaysMotor Type: Shaded pole
Dimension A: 3.8"Phase: 1
Shaft Length (Dimension V): .75"RPM Range: 101 to 150
Bearings: Porous Bronze on Gear Case and MotorShaft Dia. (Dimension U): 5/16"
Enclosure: OpenFull Load Amps: 0.57
Hz: 60Dimension B: 1.17"
Shaft Orientation: ParallelInsulation Class: b
Max. Ambient Temp.: 40 Degrees CSeals: Gasketed Gear Case, Lip Type on Output Shaft
Voltage: 115Nameplate RPM: 130
No Load RPM: 138Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 130, Max. Torque 2.70 in.-lb., Overhung Load 41 lb., Input HP 1/145, Gear Ratio 26:1, Full Load Amps 0.57, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays

Reviews