SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 133 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0415974| Mfr #: 4Z393

$659.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_Gear Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415974 Mfr #: 4Z393
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened SteelLubrication: Permanent Heavy Duty Gear Oil
Hz: 60Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Housing: Die Cast AluminumGear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 208-230/460Seals: Lip Type on Input and Output Shaft
Motor Type: 3-PhaseThermal Protection: None
Overhung Load: 325 lb.Length Less Shaft: 12-5/16"
Brake: Adaptable to 2LYV2Rotation: Reversible
Full Load Amps: 1.79/0.89Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionGear Ratio: 13:1
Nameplate RPM: 133Input HP: 1/2
Max. Ambient Temp.: 40 Degrees CPhase: 3
Gear Case Material: Die Cast AluminumRPM Range: 101 to 150
Shaft Dia. (Dimension U): 3/4"Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Nameplate RPM 133, Max. Torque 219 in.-lb., Overhung Load 325 lb., Input HP 1/2, Gear Ratio 13:1, Full Load Amps 1.79/0.89, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing

Reviews