AC Gearmotor, 134 rpm, TEFC, 115V

DAYTON| Zoro #: G1903851| Mfr #: 6K354

$554.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_Gear Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903851 Mfr #: 6K354
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened SteelLubrication: Permanent Heavy Duty Gear Oil
Hz: 60Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Housing: Die Cast AluminumShaft Dia. (Dimension U): 3/4"
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Voltage: 115
Seals: Lip Type on Input and Output ShaftMotor Type: Split-phase
Thermal Protection: NoneOverhung Load: 325 lb.
Length Less Shaft: 12-5/16"Brake: Adaptable to 4Z447
Rotation: ReversibleFull Load Amps: 4
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Mounting: All Position
Gear Ratio: 13:1Input HP: 1/4
Max. Torque: 100.0 in.-lb.Max. Ambient Temp.: 40 Degrees C
Phase: 1Gear Case Material: Die Cast Aluminum
RPM Range: 101 to 150Nameplate RPM: 134
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 134, Max. Torque 100 in.-lb., Overhung Load 325 lb., Input HP 1/4, Gear Ratio 13:1, Full Load Amps 4, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews