KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 14 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1894006| Mfr #: 2H612

$504.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894006 Mfr #: 2H612
Phase: 1Gear Material: Hardened Steel
Voltage: 115/230Dimension D1: 5"
Capacitor Required: IncludedGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionDimension L: 10.8"
Dimension D2: 5.36"Shaft Length (Dimension V): 1.88:
Gear Ratio: 116:1Seals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Needle Throughout with Thrust Balls on Case, Ball on MotorItem: AC Gearmotor
Dimension A: 2.1/1.1"Gear Case Material: Die Cast Aluminum
Brake: Adaptable to 5X400Nameplate RPM: 14
Input HP: 1/6Shaft Orientation: Parallel
Housing: Die Cast AluminumThermal Protection: None
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CRPM Range: 0 to 15
Hz: 60/50Length Less Shaft: 11-5/8"
Overhung Load: 900 lb.Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Full Load Amps: 2.1/1.1Lubrication: Permanent Heavy Fluid Gear Oil
Shaft Dia. (Dimension U): 3/4"Enclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 14, Max. Torque 630 in.-lb., Overhung Load 900 lb., Input HP 1/6, Gear Ratio 116:1, Full Load Amps 2.1/1.1, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews