SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 14 rpm, TEFC, 115V

DAYTON| Zoro #: G0397345| Mfr #: 3M328

$337.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 118:1Brake: Adaptable to 5X400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397345 Mfr #: 3M328
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 118:1
Brake: Adaptable to 5X400Nameplate RPM: 14
Dimension L: 7-5/8"Number of Brake Discs Required: 1
Thermal Protection: NoneHousing: Die Cast Aluminum
RPM Range: 0 to 15Shaft Dia. (Dimension U): 5/8"
Dimension C: 8.438"Hz: 60
Enclosure: TEFCLength Less Shaft: 8-1/2"
Shaft Orientation: ParallelMotor Type: Shaded pole
Phase: 1Voltage: 115
Gear Case Material: Die Cast AluminumInput HP: 1/20
Max. Torque: 200.0 in.-lb.Overhung Load: 175 lb.
Mounting: All PositionRotation: CW
Gear Material: Hardened SteelFull Load Amps: 1.9
Item: AC GearmotorBearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 200.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 14, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 175 lb., Input HP 1/20, Gear Ratio 118:1, Full Load Amps 1.9, None Thermal Protection, Motor Type Shaded Pole, Die Cast Aluminum Housing

Reviews