BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 1.5 rpm, TENV, 115/230V

DAYTON| Zoro #: G1875307| Mfr #: 1LPZ3

$362.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60/50Insulation Class: bMax. Torque: 250.0 in.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875307 Mfr #: 1LPZ3
Hz: 60/50Insulation Class: b
Max. Torque: 250.0 in.-lb.Motor Type: PSC
Voltage: 115/230Max. Ambient Temp.: 40 Degrees C
Finish: UnpaintedShaft Dia. (Dimension U): 1/2"
Mounting: All PositionGear Type: Worm
Phase: 1RPM @ 50 Hz: 1
Rotation: ReversibleBearings: Porous Bronze Sleeve on Case, Ball on Motor
Gear Case Material: Die Cast ZincBrake: Adaptable to 5X400
Keyway Size: #404 Woodruff KeyGears: Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
Number of Brake Discs Required: 1Input HP: 1/12
Shaft: Dual OutputGear Ratio: 1205:1
Thermal Protection: NoneGear Material: Input Gear Steel, Hardened Steel, Output Gear Cast Iron
Capacitor Required: IncludedNameplate RPM: 1.5
Item: AC GearmotorStandards: cRUus
Lubrication: Grease filledFull Load Amps: 1.2/0.63
Shaft Length (Dimension V): 1.63"Seals: Lip Type on Output Shaft
Reversible Shaft Output: NoEnclosure: TENV
Housing: Die Cast ZincRPM Range: 0 to 15
Overhung Load: 100 lb.Shaft Orientation: Right Angle
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 250.0 in.-lb., Double Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 1.5, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 100 lb., Input HP 1/12, Gear Ratio 1205:1, Full Load Amps 1.2/0.63, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews