AC Gearmotor, 154 rpm, Open, 115V

DAYTON| Zoro #: G0819856| Mfr #: 6A198

$247.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Spur
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819856 Mfr #: 6A198
Phase: 1Gear Type: Helical First Stage/Spur
Voltage: 115Capacitor Required: 2MDV6
Input HP: 1/20Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 10:1
Seals: Spring Loaded Lip Type on Input and Output ShaftBearings: Heavy Duty Needle on Case, Ball on Motor
Item: AC GearmotorDimension X: 2.1"
Shaft Length (Dimension V): 1"Gear Case Material: Die Cast Aluminum
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurMax. Torque: 20.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 154
Dimension L: 4.09"Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 151 to 200Hz: 60/50
Length Less Shaft: 7-3/8"Dimension C: 8.4"
Overhung Load: 90 lb.Gear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.62Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 1/2"Enclosure: Open
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 154, Max. Torque 20.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 10:1, Full Load Amps 0.62, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews