KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 154 rpm, TENV, 115V

DAYTON| Zoro #: G1774053| Mfr #: 6A196

$255.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Spur
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774053 Mfr #: 6A196
Phase: 1Gear Type: Helical First Stage/Spur
Voltage: 115Capacitor Required: 2MDV6
Input HP: 1/20Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 10:1
Seals: Spring Loaded Lip Type on Input and Output ShaftBearings: Heavy Duty Needle on Case, Ball on Motor
Shaft Orientation: ParallelItem: AC Gearmotor
Dimension X: 2.1"Shaft Length (Dimension V): 1"
Gear Case Material: Die Cast AluminumGears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Max. Torque: 20.0 in.-lb.Brake: Adaptable to 5X400
Nameplate RPM: 154Dimension L: 4.34"
Includes: Conduit Box Not IncludedThermal Protection: None
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CRPM Range: 151 to 200
Hz: 60Overhung Load: 90 lb.
Dimension C: 8.41"Length Less Shaft: 7-3/8"
Gear Material: Steel or Heat Treated Powdered MetalFull Load Amps: 0.6
Lubrication: Permanent Heavy Duty Gear OilShaft Dia. (Dimension U): 1/2"
Enclosure: TENVCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 154, Max. Torque 20.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 10:1, Full Load Amps 0.6, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing, Includes Conduit Box Not Included

Reviews