KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 154 rpm, TENV, 230V

DAYTON| Zoro #: G2449571| Mfr #: 1L528

$301.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Steel or Heat Treated Powdered Metal
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449571 Mfr #: 1L528
Phase: 1Gear Material: Steel or Heat Treated Powdered Metal
Voltage: 230Capacitor Required: Included
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurMounting: All Position
Dimension L: 4.92"Gear Ratio: 10:1
Seals: Spring Loaded Lip Type on Input and Output ShaftItem: AC Gearmotor
Dimension X: 2.1"Shaft Length (Dimension V): 1"
Bearings: Heavy Duty Needle on Case, Ball on MotorMax. Torque: 18.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 154
Input HP: 1/20Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Shaft Dia. (Dimension U): 1/2"Max. Ambient Temp.: 40 Degrees C
RPM Range: 151 to 200Hz: 60/50
Length Less Shaft: 8"Dimension C: 9.04"
Overhung Load: 90 lb.Gear Type: Helical First Stage/Spur
Full Load Amps: 0.3Lubrication: Permanent Heavy Duty Gear Oil
Motor Type: PSCEnclosure: TENV
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 1 Phase, 50/60 Hz, Nameplate RPM 154, Max. Torque 18.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 10:1, Full Load Amps 0.3, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC

Reviews