Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 155 rpm, TEFC, 208-230/460V
  • Zoro #: G0286937
  • Mfr #: 4CVX4
$1,081.74
  • Starting Torque: 1100 in.-lb.
  • Gearmotor Brake Type: None
  • RPM Range: 151 to 200
See full product details
This item ships free.

Dayton #4CVX4 Specifications

  • Zoro #: G0286937
  • Mfr #: 4CVX4
Starting Torque: 1100 in.-lb. Gearmotor Brake Type: None
RPM Range: 151 to 200 Shaft: Single Output
Dimension AB: 6" Dimension D: 6"
Gearmotor Phase: 3 Gear Ratio: 11:1
Phase: 3 Dimension L: 2-1/2"
Max. Ambient Temp.: 40 Degrees C Dimension S: 1.38"
Dimension D1: 11" Overall Length: 16.25"
Dimension E: 3.22" Item: AC Gearmotor
Dimension X: 2" Dimension F: 6.06"
Seals: Oil Seals on Axle Shaft Housing: Aluminum/Cast Iron
Voltage: 208-230/460 Height (Dimension O): 9.06"
Gearmotor Mounting Position: All Angle Gearmotor Rotation: CW/CCW
Gear Case Material: Die Cast Aluminum Hz: 60/50
Shaft Dia. (Dimension U): 1" Dimension AA: 6.72"
Overhung Load: 723 lb. Gearmotor Shaft Orientation: Right Angle
Gearmotor Shaft Type: Single Left Dimension BA: 1"
Dimension D2: 3" Lubrication: Gear Oil
Dimension C: 7" Full Load Amps: 3.4-3.4/1.7
Gearmotor Voltage: 208-230/460VAC Dimension Z: 5"
Bearings: Ball Dimension H: 3-1/4"
Max. Torque: 2.80 in.-lb. Standards: UL Recognized/CSA
Application: Printing Press, Conveyors, Pumps, Mixers Keyway Size Type: 1/4" Square x 1-1/4"
Gearmotor Enclosure: Totally Enclosed Fan-Cooled Enclosure: TEFC
Dimension B: 7.13" Rotation: Reversible
Input HP: 1 Shaft Length (Dimension V): 2.25"
Dimension A: 9.53" Dimension N: 0.44"
Thermal Protection: None Gear Material: Hardened Steel/Forged Bronze
Gearmotor Type: AC Gearmotor Insulation Class: F
Mounting: All Position Gears: Hardened Steel Worm, Forged Bronze Output Gear
Motor Type: 3-Phase Shaft Orientation: Right Angle
Keyway Size: 1/4" Square x 1-1/4" Nameplate RPM: 155
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 208-230/460VAC, 3 Gearmotor Phase, Max. Torque 357.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 155, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 723 lb., Input HP 1, Gear Ratio 11:1, Full Load Amps 3.4-3.4/1.7, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Aluminum/Cast Iron Housing

Technical Guides

Reviews of Dayton #4CVX4