KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 155 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1918506| Mfr #: 4CVX6

$990.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Dimension H: 3-1/4"
Dimension D: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918506 Mfr #: 4CVX6
Phase: 3Dimension H: 3-1/4"
Dimension D: 6"Insulation Class: F
Dimension D1: 11"Height (Dimension O): 9.06"
Input HP: 2Shaft: Single Output
Dimension D2: 3"Dimension A: 9.53"
Bearings: BallItem: AC Gearmotor
Application: Printing Press, Conveyors, Pumps, MixersDimension X: 2"
Shaft Length (Dimension V): 2.25"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 155Dimension E: 3.22"
Gears: Hardened Steel Worm, Forged Bronze Output GearShaft Orientation: Right Angle
Dimension S: 1.38"Rotation: Reversible
Hz: 60/50Overhung Load: 723 lb.
Gear Material: Hardened Steel/Forged BronzeDimension AB: 6"
Shaft Dia. (Dimension U): 1"Full Load Amps: 6.4-6.4/3.2
Lubrication: Gear OilVoltage: 208-230/460
Mounting: All PositionDimension L: 2-1/2"
Gear Ratio: 11:1Dimension N: 0.44"
Seals: Oil Seals on Axle ShaftDimension Z: 5"
Housing: Aluminum/Cast IronDimension AA: 6.72"
Dimension BA: 1"Overall Length: 16.25"
Starting Torque: 1980 in.-lb.Thermal Protection: None
Motor Type: 3-PhaseMax. Ambient Temp.: 40 Degrees C
RPM Range: 151 to 200Dimension B: 7.13"
Dimension C: 7"Keyway Size: 1/4" Square x 1-1/4"
Dimension F: 6.06"Standards: UL Recognized/CSA
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 155, Max. Torque 711 in.-lb., Overhung Load 723 lb., Input HP 2, Gear Ratio 11:1, Full Load Amps 6.4-6.4/3.2, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Reviews