DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 155 rpm, TEFC, 230V

DAYTON| Zoro #: G0571821| Mfr #: 4ZJ55

$458.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFC
Shaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571821 Mfr #: 4ZJ55
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened SteelLubrication: Lifetime Oil Sealed
Hz: 60/50Housing: Die Cast Aluminum
Shaft Dia. (Dimension U): 3/4"Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 230Application: Inverter Duty
Rotation: ReversibleMotor Type: 3-Phase
Thermal Protection: ThermostatOverhung Load: 206 lb.
Length Less Shaft: 11-9/32"Full Load Amps: 0.75
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Dimension A: 3/4"
Gear Ratio: 11:1Mounting: All Position
Input HP: 1/4Max. Torque: 91.7 in.-lb.
Max. Ambient Temp.: 40 Degrees CPhase: 3
Gear Case Material: Die Cast AluminumSeals: Lip Type on Input and Output Shaft
RPM Range: 151 to 200Nameplate RPM: 155
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 3 Phase, 50/60 Hz, Nameplate RPM 155, Max. Torque 91.7 in.-lb., Overhung Load 206 lb., Input HP 1/4, Gear Ratio 11:1, Full Load Amps 0.75, TEFC Enclosure, Thermostat Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Inverter Duty

Reviews