KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 156 rpm, TEFC, 115/230V

DAYTON| Zoro #: G0714761| Mfr #: 1LPW6

$436.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714761 Mfr #: 1LPW6
Phase: 1Gear Material: Hardened Steel
Voltage: 115/230Insulation Class: b
Capacitor Required: IncludedGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Shaft: Single OutputMounting: All Position
Shaft Length (Dimension V): 1.38"Reversible Shaft Output: No
Gear Ratio: 10:1Seals: Lip Type on Input and Output Shaft
Bearings: Ball and Needle on Case, Ball on MotorItem: AC Gearmotor
Housing: Die Cast AluminumGear Case Material: Die Cast Aluminum
Number of Brake Discs Required: 2Max. Torque: 77.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 156
Input HP: 1/5Shaft Orientation: Parallel
Thermal Protection: NoneFinish: Unpainted
Rotation: ReversibleShaft Dia. (Dimension U): 3/4"
Max. Ambient Temp.: 40 Degrees CRPM Range: 151 to 200
Hz: 60/50Overhung Load: 400 lb.
Length Less Shaft: 10"Keyway Size: 0.18" Square x 1"
Gear Type: Helical First Stage/Subsequent Stages SpurRPM @ 50 Hz: 130
Full Load Amps: 2.05/1.05Lubrication: Grease filled
Motor Type: PSCStandards: cRUus
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 77.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 156, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 400 lb., Input HP 1/5, Gear Ratio 10:1, Full Load Amps 2.05/1.05, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews