AC Gearmotor, 156 rpm, TEFC, 208-230/460V

DAYTON |Zoro #: G0873004|Mfr #: 4RYV7

$1,141.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873004 Mfr #: 4RYV7
Mounting: All PositionPhase: 3
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Gear Case Material: Die Cast AluminumInput HP: 1/2
Item: AC GearmotorApplication: Conveyors, Pumps, Mixers, Feeders
Gears: Hardened SteelDimension BA: 0.63"
Dimension N: 0.39"Shaft Length (Dimension V): 1.81"
Dimension AB: 0.67"Dimension L: 3.54"
Overall Length: 14.91"Bearings: Ball
Dimension H: 0.945"Insulation Class: F
Thermal Protection: NoneDimension F: 4.33"
Hz: 60Length Less Shaft: 13-1/8"
Shaft Dia. (Dimension U): 5/8"Dimension E: 1.59"
Dimension AA: 4.63"Nameplate RPM: 156
Dimension D: 4.14"Gear Material: Hardened Steel
Gear Ratio: 11:1Max. Torque: 189 in.-lb.
Dimension C: 4.81"Standards: UL Recognized/CSA
Dimension B: 4.93"Overhung Load: 415 lb.
Housing: Die Cast AluminumDimension A: 8.47"
Seals: Oil Seals on Output ShaftDimension Z: 3.94"
Keyway Size: 3/16" Square x 1-9/16"Full Load Amps: 2.5-2.6/1.3
Shaft: Single OutputDimension X: 1.97"
Dimension D2: 1.81"Lubrication: Gear Oil
Voltage: 208-230/460Dimension D1: 4.72"
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 156, Max. Torque 189 in.-lb., Overhung Load 415 lb., Input HP 1/2, Gear Ratio 11:1, Full Load Amps 2.5-2.6/1.3, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Conveyors, Pumps, Mixers, Feeders

Product Reviews

Save 15% when you sign up for Z-mail.