KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 157 rpm, OFC, 115VAC

DAYTON| Zoro #: G1974743| Mfr #: 4FDZ2

$656.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 245 lb.
Rotation: Reversible
Lubrication: SAE #90, Type 5ep, ISO 220 Grade Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974743 Mfr #: 4FDZ2
Overhung Load: 245 lb.Rotation: Reversible
Lubrication: SAE #90, Type 5ep, ISO 220 Grade Gear OilGears: Steel
Item: AC GearmotorDimension C: 13.65"
Thermal Protection: NoneKeyway Size: 3/16" Square x 1-1/8"
Dimension U: 5/8"Input HP: 1/3
Gear Ratio: 11:1Overall Length: 13.65"
Standards: UL Recognized/CSAMounting: Horizontal
Gear Case Material: Cast IronHousing: Cast Iron
Height (Dimension O): 6.83"Application: Conveyors, Pumps, Mixers, Feeders
Motor Type: Split-phaseDimension A: 6-1/2"
Dimension Z: 4.688"Phase: 1
Shaft Length (Dimension V): 1.63"RPM Range: 151 to 200
Bearings: Ball on Case and MotorDimension N: 3/16" x 1-1/8"
Dimension E: 2-3/4"Shaft Dia. (Dimension U): 5/8"
Enclosure: OFCFull Load Amps: 5.9
Hz: 60Gear Material: Steel
Nameplate RPM: 157Shaft Orientation: Parallel
Insulation Class: FDimension S: 3.812"
Max. Ambient Temp.: 40 Degrees CSeals: Oil Seals on Output Shaft
Shaft: Single OutputVoltage: 115
Dimension H: 0.344"Length Less Shaft: 12-1/2"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 157, Max. Torque 125 in.-lb., Overhung Load 245 lb., Input HP 1/3, Gear Ratio 11:1, Full Load Amps 5.9, Insulation Class F, OFC Enclosure, None Thermal Protection, Horizontal Mounting, Motor Type Split-Phase, Cast Iron Housing, Conveyors, Pumps, Mixers, Feeders

Reviews