Dayton
AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 4FDZ4
Zoro # G1095561
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 125 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- DAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage 2H563
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPP3
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6A197
- DAYTON AC Gearmotor, 68.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFZ1
- DAYTON AC Gearmotor, 737.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z390
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JD92
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 180V DC Voltage M1135229.00
- DAYTON AC Gearmotor, 18.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L528
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L522
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 2Z844
- SUMITOMO Sm-Hyponic 43.8Rpm 1/2Hp 1-1/8In 208V-Ac Gearmotor RNFM05-33R-40
- Dayton Gearmotors