AC Gearmotor, 157 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2151931| Mfr #: 1L533

$420.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel/Bronze
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151931 Mfr #: 1L533
Phase: 1Gear Material: Hardened Steel/Bronze
Voltage: 115/230Capacitor Required: Included
Gears: Hardened Steel Worm/BronzeMounting: All Position
Gear Ratio: 10:1Seals: Lip Type on Input and Output Shaft
Bearings: Needle Bearing on Case, Ball on MotorItem: AC Gearmotor
Housing: Die Cast AluminumGear Case Material: Die Cast Aluminum
Max. Torque: 20.0 in.-lb.Brake: Adaptable to 5X400
Nameplate RPM: 157Input HP: 1/15
Shaft Orientation: Right AngleThermal Protection: None
RPM @ 50 Hz: 130Rotation: Reversible
Max. Ambient Temp.: 40 Degrees CRPM Range: 151 to 200
Hz: 60/50Overhung Load: 200 lb.
Gear Type: WormEnclosure: TEFC
Full Load Amps: 1.3/0.70Lubrication: Oil Filled
Motor Type: PSCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 157, Max. Torque 20.0 in.-lb., Overhung Load 200 lb., Input HP 1/15, Gear Ratio 10:1, Full Load Amps 1.3/0.70, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews