KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 160 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1068496| Mfr #: 6MK80

$544.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFC
Shaft Length (Dimension V): 1.63"
Gear Material: Precision Machined and Hardened
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1068496 Mfr #: 6MK80
Enclosure: TEFCShaft Length (Dimension V): 1.63"
Gear Material: Precision Machined and HardenedLubrication: Permanent Heavy Duty Gear Oil
Hz: 60/50Bearings: Needle, Oversized on Output Shaft
Housing: Die Cast AluminumCapacitor Required: Included
Shaft Dia. (Dimension U): 3/4"Gear Type: AGMA Class 9
Voltage: 115/230Seals: Single Lip, Spring Loaded, Heavy Duty
Motor Type: PSCThermal Protection: None
Overhung Load: 196 lb.Length Less Shaft: 11-3/4"
Rotation: ReversibleFull Load Amps: 2.90/1.45
Gears: Precision Machined and Hardened, AGMA Class 9Mounting: All Position
Gear Ratio: 10:1Input HP: 1/6
Max. Torque: 45.0 in.-lb.Max. Ambient Temp.: 40 Degrees C
Phase: 1Gear Case Material: Die Cast Aluminum
RPM Range: 151 to 200Nameplate RPM: 160
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 160, Max. Torque 45.0 in.-lb., Overhung Load 196 lb., Input HP 1/6, Gear Ratio 10:1, Full Load Amps 2.90/1.45, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews