KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 161 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1506303| Mfr #: 6Z822

$405.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506303 Mfr #: 6Z822
Phase: 1Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 115/230Capacitor Required: Included
Input HP: 1/6Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 11:1
Seals: Lip Type on Input and Output ShaftBearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Item: AC GearmotorShaft Length (Dimension V): 1.5"_x000D_
Gear Case Material: Die Cast AluminumNumber of Brake Discs Required: 2
Max. Torque: 60.0 in.-lb.Brake: Adaptable to 5X400
Nameplate RPM: 161Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Shaft Orientation: ParallelThermal Protection: None
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CRPM Range: 151 to 200
Hz: 60/50Length Less Shaft: 9-9/16"
Overhung Load: 175 lb.Gear Material: Hardened Steel
Full Load Amps: 2.1/1.1Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 5/8"Enclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 161, Max. Torque 60.0 in.-lb., Overhung Load 175 lb., Input HP 1/6, Gear Ratio 11:1, Full Load Amps 2.1/1.1, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews