Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 17 rpm, TENV, 115/230V
  • Zoro #: G0269814
  • Mfr #: 2H602
$366.92
  • Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Gear Type: Helical First Stage/Subsequent Stages Spur
  • Gearmotor Shaft Type: Single
See full product details
This item ships free.

Dayton #2H602 Specifications

  • Zoro #: G0269814
  • Mfr #: 2H602
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur Gear Type: Helical First Stage/Subsequent Stages Spur
Gearmotor Shaft Type: Single Motor Type: PSC
Mounting: All Position Max. Torque: 150.0 in.-lb.
Gearmotor Rotation: CW/CCW Gearmotor Phase: 1
Gear Case Material: Die Cast Aluminum Gearmotor Mounting Position: All Angle
Max. Ambient Temp.: 40 Degrees C Length Less Shaft: 6-3/4"
Input HP: 1/20 RPM Range: 16 to 30
Gearmotor Voltage: 115/230VAC Lubrication: Permanent Heavy Fluid Gear Oil
Nameplate RPM: 17 Gearmotor Brake Type: None
Gearmotor Enclosure: Totally Enclosed Nonventilated Hz: 60/50
Thermal Protection: None Housing: Die Cast Aluminum
Gear Ratio: 96:1 Gear Material: Hardened Steel
Standards: UL Recognized, C-UL Recognized, CE Certified Voltage: 115/230
Enclosure: TENV Shaft Length (Dimension V): 1"
Seals: Spring Loaded Lip Type on Input and Output Shaft Shaft Orientation: Parallel
Item: AC Gearmotor Overhung Load: 150 lb.
Gearmotor Type: AC Gearmotor Bearings: Needle Throughout, Ball on Motor
Full Load Amps: 0.56/0.29 Rotation: Reversible
Phase: 1 Shaft Dia. (Dimension U): 1/2"
Gearmotor Shaft Orientation: Parallel Brake: Adaptable to 5X400
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 150.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 17, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 150 lb., Input HP 1/20, Gear Ratio 96:1, Full Load Amps 0.56/0.29, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews of Dayton #2H602