SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 17 rpm, TENV, 115V

DAYTON| Zoro #: G0346753| Mfr #: 6Z081

$255.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Gear Ratio: 96:1Capacitor Required: 2MDV6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346753 Mfr #: 6Z081
Shaft Length (Dimension V): 1"Gear Ratio: 96:1
Capacitor Required: 2MDV6Nameplate RPM: 17
Dimension L: 4.34"Thermal Protection: None
Housing: Die Cast AluminumDimension X: 2.1"
RPM Range: 16 to 30Brake: Adaptable to 5X400
Shaft Dia. (Dimension U): 1/2"Dimension C: 8.41"
Hz: 60Enclosure: TENV
Length Less Shaft: 7-3/8"Shaft Orientation: Parallel
Motor Type: PSCPhase: 1
Voltage: 115Gear Case Material: Die Cast Aluminum
Input HP: 1/20Max. Torque: 100.0 in.-lb.
Overhung Load: 90 lb.Mounting: All Position
Rotation: ReversibleGear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.6Item: AC Gearmotor
Bearings: Heavy Duty Needle on Case, Ball on MotorLubrication: Permanent Heavy Duty Gear Oil
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurGear Type: Helical First Stage/Spur
Seals: Spring Loaded Lip Type on Input and Output ShaftMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 100.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 17, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 90 lb., Input HP 1/20, Gear Ratio 96:1, Full Load Amps 0.6, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews