KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 173 rpm, TEFC, 230/460V

DAYTON| Zoro #: G1750244| Mfr #: 6MK84

$602.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
RPM Range: 151 to 200
Seals: Single Lip, Spring Loaded, Heavy Duty
Rotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750244 Mfr #: 6MK84
RPM Range: 151 to 200Seals: Single Lip, Spring Loaded, Heavy Duty
Rotation: ReversibleInput HP: 1/3
Max. Ambient Temp.: 40 Degrees CGear Case Material: Die Cast Aluminum
Gear Ratio: 10:1Enclosure: TEFC
Shaft Dia. (Dimension U): 3/4"Includes: Conduit Box
Shaft Length (Dimension V): 1.63"Mounting: All Position
Shaft Orientation: ParallelLength Less Shaft: 11-7/8"
Motor Type: 3-PhasePhase: 3
Housing: Die Cast AluminumNameplate RPM: 173
Lubrication: Permanent Heavy Duty Gear OilGears: Precision Machined and Hardened, AGMA Class 9
Thermal Protection: NoneBearings: Needle, Oversized on Output Shaft
Full Load Amps: 1.60/0.80Gear Type: AGMA Class 9
Voltage: 230/460Overhung Load: 300 lb.
Item: AC GearmotorHz: 60/50
Gear Material: Precision Machined and HardenedCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230/460, 3 Phase, 50/60 Hz, Nameplate RPM 173, Max. Torque 109 in.-lb., Overhung Load 300 lb., Input HP 1/3, Gear Ratio 10:1, Full Load Amps 1.60/0.80, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Includes Conduit Box

Reviews