Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 173 rpm, TENV, 115VAC

  • Zoro #: G0502083
  • Mfr #: 1XFY4

$530.49

  • Standards: UL Recognized (E22922)/CSA Certified (LR2459)
  • Gearmotor Shaft Orientation: Right Angle
  • Overhung Load: 50 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1XFY4 Specifications

  • Zoro #: G0502083
  • Mfr #: 1XFY4
Standards: UL Recognized (E22922)/CSA Certified (LR2459) Gearmotor Shaft Orientation: Right Angle
Overhung Load: 50 lb. Mounting: All Position Except Input Motor Shaft Up
Enclosure: TENV Voltage: 115
Gearmotor Voltage: 115VAC Gearmotor Type: AC Gearmotor
Bearings: Ball on Case and Motor Motor Type: PSC
Thermal Protection: None Gearmotor Rotation: CW/CCW
Housing: Die Cast Aluminum Brake: 5X400
Gear Ratio: 10:1 Gearmotor Enclosure: Totally Enclosed Nonventilated
RPM Range: 151 to 200 Overall Length: 8.37"
Reversible Shaft Output: Yes Full Load Amps: 1
Max. Ambient Temp.: 40 Degrees C RPM @ 50 Hz: 137
Capacitor Required: 2MDV3 Gearmotor Brake Type: None
Max. Torque: 13.0 in.-lb. Insulation Class: b
Starting Torque: 7 in.-lb. Rotation: Reversible
Seals: Lip Type on Input and Output Shaft Shaft Orientation: Right Angle
Gear Material: Hardened Steel/Phenolic Phase: 1
Gearmotor Shaft Type: Single Left Number of Brake Discs Required: 1
Gears: Worm, Hardened Steel, Phenolic Output Gear Gearmotor Mounting Position: Horizontal or Vertical Shaft Down
Gear Type: Worm Service Factor: 1
Gear Case Material: Zinc Alloy Nameplate RPM: 173
Gearmotor Phase: 1 Input HP: 1/20
Lubrication: Grease filled Hz: 60/50
Item: AC Gearmotor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 13.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 173, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 50 lb., Input HP 1/20, Gear Ratio 10:1, Full Load Amps 1, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews of Dayton #1XFY4