KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 173 rpm, TENV, 115VAC

DAYTON| Zoro #: G2319554| Mfr #: 1XFY7

$476.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 70 lb.
RPM @ 50 Hz: 137
Rotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319554 Mfr #: 1XFY7
Overhung Load: 70 lb.RPM @ 50 Hz: 137
Rotation: ReversibleLubrication: Grease filled
Gears: Worm, Hardened Steel, Phenolic Output GearItem: AC Gearmotor
Keyway Size: 3/16" x 3/16"Thermal Protection: None
Starting Torque: 12 in.-lb.Capacitor Required: 2MDV5
Reversible Shaft Output: YesInput HP: 1/12
Max. Torque: 23.0 in.-lb.Gear Ratio: 10:1
Overall Length: 9.68"Standards: UL Recognized (E22922)/CSA Certified (LR2459)
Mounting: All Position Except Input Motor Shaft UpGear Case Material: Zinc Alloy
Housing: Die Cast AluminumNumber of Brake Discs Required: 2
Brake: 5X400Gear Type: Worm
Motor Type: PSCService Factor: 1
Phase: 1RPM Range: 151 to 200
Bearings: Ball on Case and MotorEnclosure: TENV
Full Load Amps: 1.3Hz: 60/50
Gear Material: Hardened Steel/PhenolicShaft Orientation: Right Angle
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Seals: Lip Type on Input and Output ShaftVoltage: 115
Nameplate RPM: 173Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 173, Max. Torque 23.0 in.-lb., Overhung Load 70 lb., Input HP 1/12, Gear Ratio 10:1, Full Load Amps 1.3, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Except Input Motor Shaft Up Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews