SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 18 rpm, ODP, 115V

DAYTON| Zoro #: G1827926| Mfr #: 1LPP5

$341.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 97:1Nameplate RPM: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827926 Mfr #: 1LPP5
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 97:1
Nameplate RPM: 18Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing: Die Cast Zinc
Insulation Class: bRPM Range: 16 to 30
Shaft Dia. (Dimension U): 3/4"Reversible Shaft Output: No
Hz: 60Enclosure: ODP
Length Less Shaft: 9-5/8"Standards: RU/CSA
Motor Type: Split-phasePhase: 1
Voltage: 115Gear Case Material: Die Cast Zinc
Input HP: 1/5Max. Torque: 2.80 in.-lb.
Overhung Load: 300 lb.Mounting: All Position
Rotation: ReversibleGear Material: Steel/Phenolic
Full Load Amps: 3.6Shaft Orientation: Parallel
Item: AC GearmotorFinish: Unpainted
Bearings: Porous Bronze Sleeve on Case, Ball on MotorLubrication: Grease filled
Gears: Phenolic/SteelShaft: Single Output
Keyway Size: #605 Woodruff KeySeals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 550.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 18, Open Dripproof Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 300 lb., Input HP 1/5, Gear Ratio 97:1, Full Load Amps 3.6, Insulation Class B, None Thermal Protection, Motor Type Split-Phase, Unpainted Finish, Die Cast Zinc Housing

Reviews