AC Gearmotor, 18 rpm, Open, 115V

DAYTON| Zoro #: G1653337| Mfr #: 3M099

$57.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653337 Mfr #: 3M099
Shaft Orientation: ParallelBearings: Oil Impregnated Sintered Bronze
Gears: Delrin/SteelGear Material: Delrin and Powdered Iron
Application: Restaurant Equipment, Water Softener Valve ControlsEnclosure: Open
Voltage: 115Starting Torque: 15 in.-lb.
Shaft Length (Dimension V): .75"Thermal Protection: Impedance
Gear Case Material: Die Cast Zinc with Steel CoverShaft Dia. (Dimension U): 5/16"
Gear Type: Helical First Stage/Balance SpurRotation: CW
Phase: 1Overhung Load: 3.5 lb.
Mounting: All PositionNameplate RPM: 18
Length Less Shaft: 2-5/8"Motor Type: Shaded Pole
Max. Torque: 13 in.-lb.Dimension L: 2.62"
Insulation Class: BItem: AC Gearmotor
Lubrication: Grease FilledInput HP: 1/100
Housing: Die Cast Zinc with Steel CoverHz: 60
Full Load Amps: 0.55Gear Ratio: 166:1
Standards: UL Recognized and CSA CertifiedCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 18, Max. Torque 13 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 166:1, Full Load Amps 0.55, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.