Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

AC Gearmotor, 18 rpm, TEFC, 115V

DAYTON| Zoro #: G0813093| Mfr #: 6Z402

$623.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 95:1Brake: Adaptable to 4Z447
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813093 Mfr #: 6Z402
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 95:1
Brake: Adaptable to 4Z447Nameplate RPM: 18
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 16 to 30
Shaft Dia. (Dimension U): 3/4"Hz: 60
Enclosure: TEFCLength Less Shaft: 12-5/16"
Shaft Orientation: ParallelMotor Type: Split-phase
Phase: 1Voltage: 115
Gear Case Material: Die Cast AluminumInput HP: 1/3
Max. Torque: 2.80 in.-lb.Overhung Load: 325 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 5.5
Item: AC GearmotorBearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 1017.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 18, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 325 lb., Input HP 1/3, Gear Ratio 95:1, Full Load Amps 5.5, None Thermal Protection, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews