KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 19 rpm, TENV, 115/230V

DAYTON| Zoro #: G2254926| Mfr #: 6MK73

$535.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Precision Machined and Hardened
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254926 Mfr #: 6MK73
Phase: 1Gear Material: Precision Machined and Hardened
Voltage: 115/230Capacitor Required: Included
Gears: Precision Machined and Hardened, AGMA Class 9Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 91:1
Seals: Single Lip, Spring Loaded, Heavy DutyBearings: Needle, Oversized on Output Shaft
Item: AC GearmotorShaft Length (Dimension V): 1.63"
Gear Case Material: Die Cast AluminumNameplate RPM: 19
Input HP: 1/12Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 16 to 30Hz: 60/50
Length Less Shaft: 9-3/4"Overhung Load: 374 lb.
Gear Type: AGMA Class 9Enclosure: TENV
Full Load Amps: 1.30/0.65Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 3/4"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 19, Max. Torque 250 in.-lb., Overhung Load 374 lb., Input HP 1/12, Gear Ratio 91:1, Full Load Amps 1.30/0.65, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews