AC Gearmotor, 197 rpm, Open, 115V

DAYTON| Zoro #: G1114111| Mfr #: 1MBG2

$101.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): .75"Gear Ratio: 16:1Nameplate RPM: 197
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114111 Mfr #: 1MBG2
Shaft Length (Dimension V): .75"Gear Ratio: 16:1
Nameplate RPM: 197Dimension A: 3.49"
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Application: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, DisplaysHousing: Die Cast Zinc
Insulation Class: bRPM Range: 151 to 200
No Load RPM: 221Shaft Dia. (Dimension U): 5/16"
Hz: 60Enclosure: Open
Length Less Shaft: 3-1/2"Standards: UL/CSA/CE
Motor Type: Shaded polePhase: 1
Voltage: 115Gear Case Material: Die Cast Zinc
Input HP: 1/195Max. Torque: 1.2 in.-lb.
Overhung Load: 41 lb.Mounting: All Position
Shaft Orientation: ParallelRotation: CW
Full Load Amps: 0.38Dimension B: 1.17"
Item: AC GearmotorBearings: Porous Bronze on Gear Case and Motor
Lubrication: Grease filledGears: All Spur Gears
Gear Type: SpurSeals: Gasketed Gear Case
Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 1.2 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 197, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 41 lb., Input HP 1/195, Gear Ratio 16:1, Full Load Amps 0.38, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing

Reviews