SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 2 rpm, Open, 115V

DAYTON| Zoro #: G1662071| Mfr #: 1LPN7

$305.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 750:1Brake: Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662071 Mfr #: 1LPN7
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 750:1
Brake: DiscNameplate RPM: 2
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast ZincInsulation Class: b
RPM Range: 0 to 15Shaft Dia. (Dimension U): 5/8"
Reversible Shaft Output: NoHz: 60
Enclosure: OpenLength Less Shaft: 8-7/8"
Standards: RU/CSAMotor Type: Shaded pole
Phase: 1Voltage: 115
Gear Case Material: Die Cast ZincInput HP: 1/10
Max. Torque: 113.0 in.-lb.Overhung Load: 150 lb.
Mounting: All PositionRotation: CW
Gear Material: Acetyl/SteelFull Load Amps: 2.6
Shaft Orientation: ParallelItem: AC Gearmotor
Finish: UnpaintedBearings: Porous Bronze Sleeve on Case, Ball on Motor
Lubrication: Grease filledGears: Acetyl/Steel
Shaft: Single OutputKeyway Size: #605 Woodruff Key
Seals: Lip Type on Output ShaftCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 113.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 2, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 150 lb., Input HP 1/10, Gear Ratio 750:1, Full Load Amps 2.6, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing

Reviews