LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

AC Gearmotor, 2 rpm, Open, 115V

DAYTON| Zoro #: G0397607| Mfr #: 1NGG8

$97.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 50 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397607 Mfr #: 1NGG8
Overhung Load: 50 lb.Rotation: CW
Lubrication: Grease filledGears: Delrin/Steel
Item: AC GearmotorThermal Protection: Impedance or Thermally Protected
Starting Torque: 225 in.-lb.Max. Torque: 135.0 in.-lb.
Input HP: 1/30Gear Ratio: 1408:1
Mounting: All PositionGear Case Material: Die Cast Zinc
Housing: Die Cast ZincLength Less Shaft: 2.75"
Application: Vending Machines, Carousel Drives, Pump Drives and Brewer MotorsMotor Type: Shaded pole
Phase: 1RPM Range: 0 to 15
Bearings: Bronze Sleeve or NeedleEnclosure: Open
Full Load Amps: 0.45Hz: 60
Gear Material: Delrin/SteelShaft Orientation: Parallel
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Voltage: 115Nameplate RPM: 2
Shaft: Cover FaceNo Load RPM: 2.3
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Cover Face Shaft, Nameplate RPM 2, Max. Torque 135 in.-lb., Overhung Load 50 lb., Input HP 1/30, Gear Ratio 1408:1, Full Load Amps 0.45, Insulation Class B, Open Enclosure, Impedance or Thermally Protected Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines, Carousel Drives, Pump Drives and Brewer Motors

Reviews