SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 2 rpm, TEFC, 115/230V

DAYTON| Zoro #: G0945795| Mfr #: 1LPY7

$574.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 835:1Capacitor Required: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945795 Mfr #: 1LPY7
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 835:1
Capacitor Required: IncludedNameplate RPM: 2
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumInsulation Class: b
RPM Range: 0 to 15Brake: Adaptable to 5X400
Shaft Dia. (Dimension U): 1"Reversible Shaft Output: No
Hz: 60/50Enclosure: TEFC
Length Less Shaft: 10-1/8"Standards: cRUus
Motor Type: PSCRPM @ 50 Hz: 1.7
Phase: 1Voltage: 115/230
Gear Case Material: Die Cast AluminumInput HP: 1/12
Max. Torque: 2.80 in.-lb.Overhung Load: 550 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.2/0.63
Shaft Orientation: ParallelItem: AC Gearmotor
Finish: UnpaintedBearings: Ball and Needle on Case, Ball on Motor
Lubrication: Grease filledGears: Hardened Steel; 1st Stage Helical, Subsequent Stages Spur
Shaft: Single OutputKeyway Size: #806 Woodruff Key
Gear Type: Helical First Stage/Subsequent Stages SpurSeals: Lip Type on Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 1900.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 2, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 550 lb., Input HP 1/12, Gear Ratio 835:1, Full Load Amps 1.2/0.63, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews