PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 2 rpm, TEFC, 115V

DAYTON| Zoro #: G0895316| Mfr #: 1LPN8

$254.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 750:1Nameplate RPM: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895316 Mfr #: 1LPN8
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 750:1
Nameplate RPM: 2Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing: Die Cast Zinc
Insulation Class: bRPM Range: 0 to 15
Shaft Dia. (Dimension U): 5/8"Reversible Shaft Output: No
Hz: 60Enclosure: TEFC
Length Less Shaft: 7-1/2"Standards: RU/CSA
Motor Type: Shaded polePhase: 1
Voltage: 115Gear Case Material: Die Cast Zinc
Input HP: 1/20Max. Torque: 113.0 in.-lb.
Overhung Load: 150 lb.Mounting: All Position
Rotation: CWGear Material: Acetyl/Steel
Full Load Amps: 1.6Shaft Orientation: Parallel
Item: AC GearmotorFinish: Unpainted
Bearings: Porous Bronze Sleeve on Case, Ball on MotorLubrication: Grease filled
Gears: Acetyl/SteelShaft: Single Output
Keyway Size: #605 Woodruff KeySeals: Lip Type on Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 113.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 2, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 150 lb., Input HP 1/20, Gear Ratio 750:1, Full Load Amps 1.6, Insulation Class B, None Thermal Protection, Motor Type Shaded Pole, Unpainted Finish, Die Cast Zinc Housing

Reviews