AC Gearmotor, 20 rpm, Open, 115V

DAYTON |Zoro #: G1190673|Mfr #: 3M153

$85.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190673 Mfr #: 3M153
Shaft Orientation: ParallelGears: Phenolic/Steel
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Positioning Controls, Belt Drive and Copy Machines
Bearings: Porous Bronze Sleeve on Both Case and MotorShaft Length (Dimension V): .63"
Thermal Protection: ImpedanceGear Case Material: Die Cast Zinc with Steel Cover
Shaft Dia. (Dimension U): 1/4"Rotation: Reversible
Phase: 1Overhung Load: 3.5 lb.
Mounting: All PositionNameplate RPM: 20
Length Less Shaft: 3-1/2"Motor Type: PSC
Max. Torque: 13 in.-lb.Dimension L: 3.44"
Insulation Class: BItem: AC Gearmotor
Lubrication: Grease FilledInput HP: 1/100
Housing: Die Cast Zinc with Steel CoverHz: 50/60
Full Load Amps: 0.3Gear Ratio: 140:1
Standards: UL Recognized and CSA CertifiedEnclosure: Open
Capacitor Required: 2MDV3Voltage: 115
Starting Torque: 18 in.-lb.Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 20, Max. Torque 13 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 140:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Zinc with Steel Cover Housing, Positioning Controls, Belt Drive and Copy Machines

Product Reviews

Save 15% when you sign up for Z-mail.