AC Gearmotor, 20 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2083557| Mfr #: 1LPL3

$448.32 /ea

This item ships free. Details.Standard ground shipping.
Enclosure: TEFCShaft Length (Dimension V): 1.5"Gear Material: Hardened Steel/Phenolic
Save 15%. Sign up for Z-mail.


Zoro #: G2083557 Mfr #: 1LPL3
Enclosure: TEFCShaft Length (Dimension V): 1.5"
Gear Material: Hardened Steel/PhenolicLubrication: Grease filled
Shaft Orientation: ParallelShaft: Single Output
Length Less Shaft: 9-7/8"Bearings: Porous Bronze Sleeve on Case, Ball on Motor
Housing: Die Cast ZincGears: Hardened Steel/Phenolic
Capacitor Required: IncludedVoltage: 115/230
Reversible Shaft Output: NoSeals: O-ring Type on Output Shaft
Motor Type: PSCThermal Protection: None
Overhung Load: 250 lb.Brake: Adaptable to 5X400
Rotation: ReversibleFull Load Amps: 1.2/0.63
Hz: 60/50Mounting: All Position
RPM Range: 16 to 30Nameplate RPM: 20
Insulation Class: bInput HP: 1/12
Max. Ambient Temp.: 40 Degrees CPhase: 1
Gear Case Material: Die Cast ZincStandards: cRUus
Keyway Size: #605 Woodruff KeyGear Ratio: 81:1
Shaft Dia. (Dimension U): 3/4"Finish: Unpainted
RPM @ 50 Hz: 16Item: AC Gearmotor
Number of Brake Discs Required: 1Country of Origin (subject to change): United States


AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 20, Max. Torque 250 in.-lb., Overhung Load 250 lb., Input HP 1/12, Gear Ratio 81:1, Full Load Amps 1.2/0.63, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing